![18 AWG Lead Wire, Copper, White, 1000V 18 AWG Lead Wire, Copper, White, 1000V](https://rexel-cdn.com/products/39114redrepresentative.jpg?i=B957890F-F8DE-47CC-A357-D9571C1BAE13&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
18 AWG Low Temp Plastic Lead Wire, Tinned Copper, PVC Insulation, 1000V, White
Overview
18 AWG Low Temp Plastic Lead Wire, Tinned Copper, PVC Insulation, 1000V, White
Also known as: BEL85220091000
Specifications
Gauge: | 18 |
Material: | Tinned Copper |
Volts AC: | 1000 |
Color: | White |
Gauge: | 18 |
Volts AC: | 1000 |
Material: | Tinned Copper |
Color: | White |
Customer Reviews
No reviews for this product
(0)