Sign In or Register to view pricing and more.
Documents & Guides
22 AWG Low Temp Plastic Lead Wire, Tinned Copper, PVC Insulation, 1000V, Brown
Overview
22 AWG Low Temp Plastic Lead Wire, Tinned Copper, PVC Insulation, 1000V, Brown
Also known as: BEL85240011000
Specifications
Color: | Brown |
Material: | Tinned Copper |
Volts AC: | 1000 |
Conductors: | 1 |
Gauge: | 22 |
Color: | Brown |
Volts AC: | 1000 |
Gauge: | 22 |
Material: | Tinned Copper |
Conductors: | 1 |
Customer Reviews
No reviews for this product
(0)