22 AWG Lead Wire, Copper, Black, 1000V

Item #: 2181120

Cat #: BEL85240101000

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
22 AWG Low Temp Plastic Lead Wire, Tinned Copper, PVC Insulation, 1000V, Black

Overview

22 AWG Low Temp Plastic Lead Wire, Tinned Copper, PVC Insulation, 1000V, Black
Also known as: BEL85240101000

Specifications

Material: Tinned Copper
Volts AC: 1000
Color: Black
Conductors: 1
Gauge: 22
Material: Tinned Copper
Color: Black
Gauge: 22
Volts AC: 1000
Conductors: 1

Customer Reviews

No reviews for this product
(0)