CHAINFLEX CABLE 5COND 20AWG BLUE SHIELDED TPE JACKET

Item #: 2181107

Cat #: CF10-05-05

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
CF10 CHAINFLEX CABLE 5COND 20AWG BLUE SHIELDED TPE JACKET

Overview

CF10 CHAINFLEX CABLE 5COND 20AWG BLUE SHIELDED TPE JACKET
Also known as: CF10-05-05

Specifications

Conductors: 5
Color: Blue
Jacket: TPE
Gauge: 20
Conductors: 5
Jacket: TPE
Color: Blue
Gauge: 20

Customer Reviews

No reviews for this product
(0)