CHAINFLEX CABLE 7COND 26AWG GRAY SHIELDED PVC JACKET

Item #: 2181106

Cat #: CF240-01-07

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
CHAINFLEX CABLE 7COND 26AWG GRAY SHIELDED PVC JACKET

Overview

CHAINFLEX CABLE 7COND 26AWG GRAY SHIELDED PVC JACKET
Also known as: CF240-01-07

Specifications

Gauge: 24
Color: Gray
Conductors: 7
Shielding: Shielded
Gauge: 24
Conductors: 7
Color: Gray
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)