CHAINFLEX CABLE 5COND 26AWG GRAY SHIELDED PVC JACKET

Item #: 2181105

Cat #: CF240-01-05

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
CHAINFLEX CABLE 5COND 26AWG GRAY SHIELDED PVC JACKET

Overview

CHAINFLEX CABLE 5COND 26AWG GRAY SHIELDED PVC JACKET
Also known as: CF240-01-05

Specifications

Conductors: 5
Gauge: 24
Color: Gray
Shielding: Shielded
Conductors: 5
Color: Gray
Gauge: 24
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)