Safety Switch, 1200A, 2P, 240V/250DC, HD Fusible, NEMA 3R

Item #: 218109

Cat #: DH228NRK

UPC: 786685178080

Sign In or Register to view pricing and more.
1200 Amp, 2-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Vac, 250 Vdc, NEMA 3R

Overview

1200 Amp, 2-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Vac, 250 Vdc, NEMA 3R
Also known as: 786685178080, DH228NRK

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Amps: 1200
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Mounting: Surface
Volts AC: 240
Poles: 2
Amps: 1200
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)