LT/EMT Coupling, 2"

Item #: 2181030

Cat #: STREMT200

UPC: 66236430762

Documents & Guides
Combination Couplings - Liquid-Tight to EMT, Size: 2"
Sign In or Register to view pricing and more.
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Multiple
EMT20090 2" EMT 90° Elbow
Item #: 40556
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Combination Couplings - Liquid-Tight to EMT, Size: 2"
Also known as: 66236430762, STREMT200, Go from

Specifications

Diameter: 2 in
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)