66W ED37 LED Filament Lamp, 50K, Clear

Item #: 2180587

Cat #: LED63ED37/UNVCL850/MOG

UPC: 046135419140

Sign In or Register to view pricing and more.
Documents & Guides
ULTRA LED™ High Lumen Filament Lamp, ED37, 66 Watt, 120-277V, 10000 Lumens, 5000K, Clear *Sylvania Part # 41914*

Overview

ULTRA LED™ High Lumen Filament Lamp, ED37, 66 Watt, 120-277V, 10000 Lumens, 5000K, Clear *Sylvania Part # 41914*
SYLVANIA High Lumen Filament lamps offer a reliable light source with high efficacy and long life. With up to 167 lumens per watt (LPW) initial efficacy and excellent lumen maintenance, these lamps deliver consistent light levels throughout their long lifetime. Offered in a traditional and familiar ANSI shape with both clear and frosted coatings, they are ideal in retrofitting existing HID fixtures.
Also known as: 046135419140, LED63ED37/UNVCL850/MOG

Specifications

Shape: ED37 (Elliptical Dimple)
Color: Clear
Color Temperature: 5000 (Bright White)
Wattage: 66
Lumens: 10000
Light Technology: LED
Volts AC Range: 120 - 277
Shape: ED37 (Elliptical Dimple)
Color Temperature: 5000 (Bright White)
Lumens: 10000
Volts AC Range: 120 - 277
Color: Clear
Wattage: 66
Light Technology: LED

Customer Reviews

No reviews for this product
(0)