53W ED37 LED Filament Lamp, 40K, Clear
Item #: 2180585
Cat #: LED54ED37/UNVCL840/MOG
UPC: 046135419096
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
ED37 LED Filament Lamp, 53 Watt, 120-277V, 80+ CRI, 4000K, Clear *Sylvania Part # 41909*
Overview
ED37 LED Filament Lamp, 53 Watt, 120-277V, 80+ CRI, 4000K, Clear *Sylvania Part # 41909*
Also known as: 046135419096, LED54ED37/UNVCL840/MOG
Specifications
Shape: | ED37 (Elliptical Dimple) |
Color: | Clear |
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 80+ |
Wattage: | 53 |
Volts AC Range: | 120 - 277 |
Shape: | ED37 (Elliptical Dimple) |
Color Temperature: | 4000 (Cool White) |
Wattage: | 53 |
Color: | Clear |
Color Rendering Index (CRI): | 80+ |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)