Inst Box, Typ12, wndw cvr

Item #: 21805

Cat #: LWC233116

UPC: 783510110314

Documents & Guides
InLine Landscape, Type 4 and 12, 230x310x155mm, Lt Gray, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

InLine Landscape, Type 4 and 12, 230x310x155mm, Lt Gray, Steel
When applications require mounting electrical components the full width of an enclosure, the landscape orientation of this aesthetic InLine Enclosure makes it possible. Full-width mounting brackets can be drilled anywhere along their length, providing maximum mounting flexibility.
Also known as: 783510110314, LWC233116

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 3
Width: 12 in
Mounting: Surface
Material: Steel
Height: 9.060 in
Depth: 6.100 in
IP/NEMA Rating: IP66, NEMA 12, NEMA 3
Mounting: Surface
Height: 9.060 in
Width: 12 in
Material: Steel
Depth: 6.100 in

Customer Reviews

No reviews for this product
(0)