Dual Slim LED Wallpack, 30/40/50K, Bronze

Item #: 2180181

Cat #: SLMWPKC3A/S060UNHD8SC2/BZ/D

UPC: 046135630729

Documents & Guides
Dual Slim LED Wallpack, 30/45/60 Watt, 120-347V, 4200/6300/8400 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, 0-10V Dimming, Bronze, 5.1 DLC Premium Listed *Sylvania Part # 63072*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Dual Slim LED Wallpack, 30/45/60 Watt, 120-347V, 4200/6300/8400 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, 0-10V Dimming, Bronze, 5.1 DLC Premium Listed *Sylvania Part # 63072*
The Slim Wall Pack is a versatile fixture which can be used as a full cutoff wall pack as well as adjustable up to 90 degrees. The Slim Wall Pack has two different selectable wattages as well as CCT selectable in 3000K, 4000K, or 5000K. Applications include schools, warehouses, municipal buildings, and commercial buildings.
Also known as: 046135630729, SLMWPKC3A/S060UNHD8SC2/BZ/D

Specifications

Lumens: 8400, 6300, 4200, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 45, 30, 60, Selectable
Color: Bronze
Light Technology: LED
Standards: DLC Listed (Premium)
Volts AC Range: 120 - 347
Lumens: 8400, 6300, 4200, Selectable
Wattage: 45, 30, 60, Selectable
Light Technology: LED
Volts AC Range: 120 - 347
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Bronze
Standards: DLC Listed (Premium)

Customer Reviews

No reviews for this product
(0)