4" LED RT Downlight, 30-50K, White

Item #: 2180162

Cat #: RT45AS700UNVD9SC8WHTAA

UPC: 046135628054

Documents & Guides
4" Dual Selectable RT LED Downlight, 9 Watt, 120-277V, 500-700 Lumens, Selectable Color Temperature: 3000K/3500K/4000K/5000K, 0-10V Dimming, White *Sylvania Part # 62805*
Sign In or Register to view pricing and more.

No associated products found.

Overview

4" Dual Selectable RT LED Downlight, 9 Watt, 120-277V, 500-700 Lumens, Selectable Color Temperature: 3000K/3500K/4000K/5000K, 0-10V Dimming, White *Sylvania Part # 62805*
Also known as: 046135628054, RT45AS700UNVD9SC8WHTAA

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Color: White
Wattage: 9
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 9
Dimmable: Yes
Color: White
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)