2A 125V AC, Axial Lead

Item #: 2179992

Cat #: 0481002.VXL

UPC: 079458028119

Sign In or Register to view pricing and more.
Documents & Guides
2 Amp, 125V AC, 481 Series, Alarm Indicating Fuses for Telecom Circuits

Overview

2 Amp, 125V AC, 481 Series, Alarm Indicating Fuses for Telecom Circuits
Color-coded indicator flags indicate ampere rating. Body is constructed of black polyphenylene sulfide with UL-94V0 flammability rating, contacts are of bright alloy-plated beryllium copper. Ideal for telecommunications and control panel circuits. Eliminates down time by immediately pinpointing the blown (open) circuit while triggering LED or audio alarm, while placed in mating holder (482 Series). Clear plastic lens option available for additional safety.
Also known as: 079458028119, 0481002.VXL

Specifications

Standards: California Proposition 65
Type: Alarm Indicating Fuses
Standards: California Proposition 65
Type: Alarm Indicating Fuses

Customer Reviews

No reviews for this product
(0)