BradyPrinter i5300, 300 dpi, Wi-Fi

Item #: 2179916

Cat #: 151290

UPC: 754473637606

Sign In or Register to view pricing and more.
Documents & Guides
BradyPrinter i5300, 300 dpi, Wi-Fi, Product and Wire ID Software, 7" Touchscreen, Built-In Auto Cutter, Blue/Gray, 11 Inch Height, 11.2 Inch Width, 15.8 Inch Depth, 33 lb Weight

Overview

BradyPrinter i5300, 300 dpi, Wi-Fi, Product and Wire ID Software, 7" Touchscreen, Built-In Auto Cutter, Blue/Gray, 11 Inch Height, 11.2 Inch Width, 15.8 Inch Depth, 33 lb Weight
Get fast and efficient precision printing for high-mix / high-volume labeling. Printer and software allow for quick label set up and no-waste material changeovers.
Also known as: 754473637606, 151290

Specifications

Color: Blue/Gray
Height: 11 in
Weight: 33 lb
Color: Blue/Gray
Weight: 33 lb
Height: 11 in

Customer Reviews

No reviews for this product
(0)