This product has been discontinued.
20A GFCI Commercial Grade Decora Receptacle, 5-20R, Ivory
Item #: 217977
Cat #: 7899-LI
UPC: 078477358719
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, SmartlockPro Duplex Receptacle, Straight
Blade, Commercial Grade, GFCI Ground Fault, Monochromatic, w/ Indicator Light,
Pigtail Leads 6 Inch Wired, Steel Strap- Ivory
Overview
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, SmartlockPro Duplex Receptacle, Straight
Blade, Commercial Grade, GFCI Ground Fault, Monochromatic, w/ Indicator Light,
Pigtail Leads 6 Inch Wired, Steel Strap- Ivory
Also known as: 078477358719, 7899-LI
Specifications
Mounting: | Box |
Material: | Thermoplastic |
Color: | Ivory |
NEMA Configuration: | 5-20R |
Mounting: | Box |
Color: | Ivory |
Material: | Thermoplastic |
NEMA Configuration: | 5-20R |
Customer Reviews
No reviews for this product
(0)