Light Curtain, Pair, Type 4, 30mm Resolution, 1080mm Height, M12

Item #: 217972

Cat #: 445L-P4S1080YD

UPC: 612598639618

Sign In or Register to view pricing and more.
Documents & Guides
Light Curtain, GuardShield, Pair, Category Type 4, 30 mm Resolution, 0 - 18 mm Range, 1080 mm Protective Height, IP65, M12 Connector

Overview

Light Curtain, GuardShield, Pair, Category Type 4, 30 mm Resolution, 0 - 18 mm Range, 1080 mm Protective Height, IP65, M12 Connector
Also known as: 612598639618, 445L-P4S1080YD

Specifications

Type: Light Curtain, Pair
Range: 0 - 18 mm
Size: 30 mm
IP/NEMA Rating: IP65
Type: Light Curtain, Pair
Size: 30 mm
Range: 0 - 18 mm
IP/NEMA Rating: IP65

Customer Reviews

No reviews for this product
(0)