5.5W CFL Retrofit LED Lamp, 30K

Item #: 2179508

Cat #: 5.5PLH/830/DIR/R

UPC: 672713578963

Sign In or Register to view pricing and more.
LED Lamp, 5.5W LED Lamp Sub Compatible with G24q and GX24q Bases, Color: 3000K, CRI: 80. Lumens: 550, Replaces 13-18W CFL PLS Lamp

Overview

LED Lamp, 5.5W LED Lamp Sub Compatible with G24q and GX24q Bases, Color: 3000K, CRI: 80. Lumens: 550, Replaces 13-18W CFL PLS Lamp
Also known as: 672713578963, 5.5PLH/830/DIR/R

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 550
Color Rendering Index (CRI): 80
Wattage: 5.500
Light Technology: LED
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80
Light Technology: LED
Lumens: 550
Wattage: 5.500
Base: 4-Pin (G24q), 4-Pin (GX24Q)

Customer Reviews

No reviews for this product
(0)