2' Microstrip Fixture, 25/20/15W, 35K/40K/50K, Dimmable

Item #: 2179480

Cat #: KT-MSLED25PS-2-8CSA-VDIM

UPC: 843654134895

Sign In or Register to view pricing and more.
Documents & Guides
2ft Microstrip Fixture feat. Power Select & Color Select, 25/20/15W, 35K/40K/50K, Frosted Lens, 0-10V Dimming

Overview

2ft Microstrip Fixture feat. Power Select & Color Select, 25/20/15W, 35K/40K/50K, Frosted Lens, 0-10V Dimming
Also known as: 843654134895, KT-MSLED25PS-2-8CSA-VDIM

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Color: Frosted, White
Wattage: 20, 15, 25, Selectable
Length: 24 in , 2 ft
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 20, 15, 25, Selectable
Type: 0-10V Dimming
Dimmable: Yes
Color: Frosted, White
Length: 24 in , 2 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)