VFD, Standard, IP66/Type 4/12, 480VAC, 2HP/1.5kW, DB Connector, External 24VDC

Item #: 2179378

Cat #: 35S-6D2-L011

UPC: 194033652333

Sign In or Register to view pricing and more.
Documents & Guides
Armor PowerFlex, Advanced Safety Variant, IP54,IP66,Type 4/12 Enclosure Type, 380 - 480 Volt AC (Solidly Wye-Grounded), 50/60 Hz, 2 Horse Power, 1.5 kW, 4 Amp, Frame A, External (Customer to supply), Cord/Conduit, Included (Standard Source Brake) ,Default

Overview

Armor PowerFlex, Advanced Safety Variant, IP54,IP66,Type 4/12 Enclosure Type, 380 - 480 Volt AC (Solidly Wye-Grounded), 50/60 Hz, 2 Horse Power, 1.5 kW, 4 Amp, Frame A, External (Customer to supply), Cord/Conduit, Included (Standard Source Brake) ,Default
Rockwell Automation offers a wide array of starting solutions that range from electromechanical to solid-state. We have taken On-Machine™ motor control to the next level with our Armor™ PowerFlex® AC drives solution. Smart, safe, secure, and simple—Armor PowerFlex drives are a scalable solution that is designed to help meet your application needs.
Also known as: 194033652333, 35S-6D2-L011

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Amps: 4
Horsepower: 2
Type: VFD
Wattage: 1.500 kW
Size: Frame A
Volts AC Range: 380 - 480
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Horsepower: 2
Wattage: 1.500 kW
Volts AC Range: 380 - 480
Amps: 4
Type: VFD
Size: Frame A

Customer Reviews

No reviews for this product
(0)