Heavy Duty Cable Tie, 120 lb, 12", Black, 50/PK

Item #: 2179352

Cat #: T120I0K2

UPC: 089306057963

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Cable Tie, 12" Long, UL Rated, 120 Pound Tensile Strength, PA66, Black, 50/pkg

Overview

Heavy Duty Cable Tie, 12" Long, UL Rated, 120 Pound Tensile Strength, PA66, Black, 50/pkg
HellermannTyton heavy duty cable ties offer a higher tensile strength for heavy load applications. The head design guarantees high tensile strength, as well as a low insertion force. The bent tail design allows quick and simple installations by hand. For high volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306057963, T120I0K2

Specifications

Color: Black
Weight Capacity: 120 lbs
Material: Nylon
Length: 11.800 in
Color: Black
Material: Nylon
Weight Capacity: 120 lbs
Length: 11.800 in

Customer Reviews

No reviews for this product
(0)