Sign In or Register to view pricing and more.
Documents & Guides
Side Mount Strip, 4', Single Lamp, 32W, 120-277V, T8, Instant Start Electronic Ballast
Overview
Side Mount Strip, 4', Single Lamp, 32W, 120-277V, T8, Instant Start Electronic Ballast
Also known as: 745977918346, SM132MVOLTGEB10IS
Specifications
Wattage: | 32 |
Volts AC: | 120, 277 |
Length: | 4 ft, 48 in |
Color: | White |
Material: | Steel |
Type: | 1-Lamp |
Light Technology: | Fluorescent |
Wattage: | 32 |
Length: | 4 ft, 48 in |
Material: | Steel |
Light Technology: | Fluorescent |
Volts AC: | 120, 277 |
Color: | White |
Type: | 1-Lamp |
Customer Reviews
No reviews for this product
(0)