This product may not be available in all locations.
2
more

SWITCH FUSIBLE GD 240V 100A 3P NEMA3R
Item #: 21793
Cat #: D323NRB
UPC: 78590146140
Documents & Guides
Square D,SWITCH FUSIBLE GD 240V 100A 3P NEMA3R,100 A,240 Vac,Galvannealed Steel,Lugs,NEMA 3R,Rainproof and Sleet/Ice proof (Indoor/Outdoor),Single Throw,Single Throw Safety Switch,UL Listed File E2875,general duty,general duty,surface
Sign In or Register to view pricing and more.
No associated products found.
Overview
Square D,SWITCH FUSIBLE GD 240V 100A 3P NEMA3R,100 A,240 Vac,Galvannealed Steel,Lugs,NEMA 3R,Rainproof and Sleet/Ice proof (Indoor/Outdoor),Single Throw,Single Throw Safety Switch,UL Listed File E2875,general duty,general duty,surface
Schneider Electric's Square D general duty safety switches are designed for residential and light commercial applications where durability and economy are prime considerations. Typical loads include lighting, air conditioning, and appliances. General duty safety switches feature a quick make, quick break operating mechanism. This single throw safety switch is a fusible disconnect and has a rated current of 100A for 240VAC. This general duty switch has a 4 wire configuration with 3 poles and a factory installed neutral. The device accepts H, K or R fuse types. The enclosure is surface mounted and is a Type 3R with bolt on provisions. General duty safety switches are UL Listed, and meet or exceed the NEMA Standard KS1.
Also known as: 78590146140, D323NRB
Specifications
Poles: | 3 |
Amps: | 100 |
Mounting: | Surface |
Volts AC: | 240 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Amps: | 100 |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)