![1' x 4' Dual Selectable Panel Bar Luminaire, 25/30/35W, 3500/4000/5000K 1' x 4' Dual Selectable Panel Bar Luminaire, 25/30/35W, 3500/4000/5000K](https://rexel-cdn.com/products/ledvance-t-bar.jpg?i=5300949D-73DF-4E07-B08D-0499CFB8880E&f=420)
1' x 4' Dual Selectable Panel Bar Luminaire, 25/30/35W, 3500/4000/5000K
Item #: 2179230
Cat #: PANELBAR1AS/35UNHD8SC7/14WH
UPC: 046135629600
Sign In or Register to view pricing and more.
Documents & Guides
1' x 4' Dual Selectable Panel Bar Luminaire, 25/30/35 Watts, 3500/4000/5000K Color Temp., 2900/3450/3950 Total Lumens, 110W Lumens per Watt, 120-347V. PMMA Lens *Sylvania Part # 62960*
Overview
1' x 4' Dual Selectable Panel Bar Luminaire, 25/30/35 Watts, 3500/4000/5000K Color Temp., 2900/3450/3950 Total Lumens, 110W Lumens per Watt, 120-347V. PMMA Lens *Sylvania Part # 62960*
The LEDVANCE T-FIT are an innovative solution for illuminating offices, conference rooms, restaurants and retail areas.
Also known as: 046135629600, PANELBAR1AS/35UNHD8SC7/14WH
Specifications
Wattage: | 35, 25, 30, Selectable |
Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
Width: | 12 in, 1 ft |
Length: | 4 ft, 48 in |
Color Rendering Index (CRI): | 80 |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 347 |
Wattage: | 35, 25, 30, Selectable |
Width: | 12 in, 1 ft |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Volts AC Range: | 120 - 347 |
Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
Length: | 4 ft, 48 in |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)