Operator Interface, Touch Screen, PanelView Plus 6, 1000 Color Terminal 10.4"

Item #: 217921

Cat #: 2711P-T10C4A8

UPC: 612598876679

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, Touch Screen, PanelView Plus 6, 1000 Color Terminal 10.4 Inch, Standard Communication: Ethernet and RS-232, 512 MB Flash, 512 MB RAM, AC Power, Series A

Overview

Operator Interface, Touch Screen, PanelView Plus 6, 1000 Color Terminal 10.4 Inch, Standard Communication: Ethernet and RS-232, 512 MB Flash, 512 MB RAM, AC Power, Series A
Also known as: 612598876679, 2711P-T10C4A8

Specifications

Size: 10.4 in
Volts AC: 24
Type: Operator Interface
Size: 10.4 in
Type: Operator Interface
Volts AC: 24

Customer Reviews

No reviews for this product
(0)