Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, Black, 25' Reel
Item #: 217911
Cat #: ITCSN-1100-25-BLACK-REEL
UPC: 054007088912
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink Cable Sleeve, Heavy-Wall, 2 - 4/0 AWG, Black, 25' Reel, 1.10" Expanded I.D., .37" Recovered I.D.
Overview
Heat Shrink Cable Sleeve, Heavy-Wall, 2 - 4/0 AWG, Black, 25' Reel, 1.10" Expanded I.D., .37" Recovered I.D.
The 3M™ Heat Shrink Heavy-Wall Cable Sleeves ITCSN are designed to provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection.
Also known as: 054007088912, ITCSN-1100-25-BLACK-REEL
Specifications
Length: | 25 ft |
Material: | Polyolefin |
Volts AC: | 1000 |
Color: | Black |
Allowable Gauge Range: | 2 - 4/0 |
Length: | 25 ft |
Volts AC: | 1000 |
Allowable Gauge Range: | 2 - 4/0 |
Material: | Polyolefin |
Color: | Black |
Customer Reviews
No reviews for this product
(0)