Large Selectable Flood Light with Knuckle, 120-277V, 91W

Item #: 2179017

Cat #: ORLF14LSELPC

UPC: 765364027161

Sign In or Register to view pricing and more.
Documents & Guides
Large Selectable Flood Light with Knuckle, 120-277 Volt, 91 Watt, 13037 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, On-Board Photocell, Bronze

Overview

Large Selectable Flood Light with Knuckle, 120-277 Volt, 91 Watt, 13037 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, On-Board Photocell, Bronze
Also known as: 765364027161, ORLF14LSELPC

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Type: Photocell
Mounting: Knuckle
Color: Bronze
Lumens: 13000
Wattage: 91
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Mounting: Knuckle
Lumens: 13000
Volts AC Range: 120 - 277
Type: Photocell
Color: Bronze
Wattage: 91

Customer Reviews

No reviews for this product
(0)