SPEKTRUM+ 6" DOWNLIGHT

Item #: 2178978

Cat #: SPKPL-DL6B-RGBTW-WH

UPC: 714176025766

Sign In or Register to view pricing and more.
LED 6" Downlight: • RGB + Tunable CCT (2700K to 6000K) lighting control • Excellent color rendering (90+ CRI) tunable CCT white light • Up to 1000 lumens performance • Consumes 13W per fixture • Suitable for use in dry and damp locations • Fits most 6” recessed cans • 25,000 hours rated life • cETLus Listed, FCC Compliant. **Spektrum+ Smart Hub (SPKPL-GTWY) Required for automation features and use with voice assistants**

Overview

LED 6" Downlight: • RGB + Tunable CCT (2700K to 6000K) lighting control • Excellent color rendering (90+ CRI) tunable CCT white light • Up to 1000 lumens performance • Consumes 13W per fixture • Suitable for use in dry and damp locations • Fits most 6” recessed cans • 25,000 hours rated life • cETLus Listed, FCC Compliant. **Spektrum+ Smart Hub (SPKPL-GTWY) Required for automation features and use with voice assistants**
Spektrum+ RGBTW 6” downlight offers whole home IoT lighting using Bluetooth® mesh connectivity. Control your downlights wirelessly from the convenience of your tablet or smart phone with the Spektrum+ Smart Lighting app. Featuring RGB and tunable white lighting technology, the Spektrum+ downlight offers a nearly endless array of vibrant color customization.
Also known as: 714176025766, SPKPL-DL6B-RGBTW-WH

Specifications

Customer Reviews

No reviews for this product
(0)