PowerXL DM1 Series Micro Drive, 7.6A

Item #: 2178852

Cat #: DM1-347D6NB-S20S

UPC: 786689348649

Sign In or Register to view pricing and more.
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 7.6 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 7.6 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard
Also known as: 786689348649, DM1-347D6NB-S20S

Specifications

Phase: 3
IP/NEMA Rating: IP20
Volts AC: 400
Amps: 7.600
Family / Style: DM1
Phase: 3
Volts AC: 400
Family / Style: DM1
IP/NEMA Rating: IP20
Amps: 7.600

Customer Reviews

No reviews for this product
(0)