Compact Fluorescent Lamp, 40W, PL-L, 3500K

Item #: 217864

Cat #: PL-L-40W/835/4P/RS/IS

UPC: 046677111793

Documents & Guides
Compact Fluorescent, Rapid Start Lamp, 40W, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 3300, CRI: 82, Color Temperature: 3500K, Rated Average Life: 20,000 Hrs. *Philips Part # 30043-4* 180W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compact Fluorescent, Rapid Start Lamp, 40W, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 3300, CRI: 82, Color Temperature: 3500K, Rated Average Life: 20,000 Hrs. *Philips Part # 30043-4* 180W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Also known as: 046677111793, PL-L-40W/835/4P/RS/IS

Specifications

Shape: PL-L (Twin Tube Long), CFT (Flat Twin)
Lumens: 3300
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 40
Color Temperature: 3500 (Neutral White)
Light Technology: CFL
Base: 4-Pin (2G11)
Shape: PL-L (Twin Tube Long), CFT (Flat Twin)
Color Rendering Index (CRI): 82
Wattage: 40
Light Technology: CFL
Lumens: 3300
Volts AC: 120
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (2G11)

Customer Reviews

No reviews for this product
(0)