Switching Power Supply, 7.5W, 0.650A, 85-+264VAC/100-370VDC Input, 24VDC Output

Item #: 2178547

Cat #: PS5RVB24

UPC:

Documents & Guides
Switching Power Supply, 7.5 Watt, 0.650 Amp, 85 - 264 Volt AC/100 - 370 Volt DC Input, 24 Volt DC Output, DIN Rail Mount,
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switching Power Supply, 7.5 Watt, 0.650 Amp, 85 - 264 Volt AC/100 - 370 Volt DC Input, 24 Volt DC Output, DIN Rail Mount,
PS5R-V continues the IDEC tradition of affordable, high-quality, high-performance industrial power supplies. We have taken the best features of previous PS5R generations and enhanced them, added some new features, and put it all in more compact and efficient housings!
Also known as: PS5RVB24

Specifications

Volts DC: 24
Mounting: DIN Rail
Type: DC Power Supply
Volts AC Range: 85 - 264
Volts DC Range: 100 - 370
Volts DC: 24
Type: DC Power Supply
Volts DC Range: 100 - 370
Mounting: DIN Rail
Volts AC Range: 85 - 264

Customer Reviews

No reviews for this product
(0)