![LED Lamp, BR30, 9 Watt, 650 Lumen, 3000K, 120V, 2 Pack LED Lamp, BR30, 9 Watt, 650 Lumen, 3000K, 120V, 2 Pack](https://rexel-cdn.com/products/34807a-3-1.jpg?i=EE33B1A2-0CA7-45C1-A645-2AE08DA5BF63&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, BR30, 9 Watt, 650 Lumen, 3000K, 80 CRI, 120 Volt, E26 Medium Base, 2 Pack
Overview
LED Lamp, BR30, 9 Watt, 650 Lumen, 3000K, 80 CRI, 120 Volt, E26 Medium Base, 2 Pack
Suitable for use in enclosed fixtures.
Also known as: 34807A
Specifications
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Lumens: | 650 |
Color Rendering Index (CRI): | 80 |
Wattage: | 9 |
Shape: | BR30 (Blown Reflector) |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Shape: | BR30 (Blown Reflector) |
Base: | Medium Screw (E26) |
Lumens: | 650 |
Wattage: | 9 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)