COND CLP 3IN PVC

Item #: 217841

Cat #: E977LC-CAR

UPC: 034481160236

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Clamp, Size 3 Inches, Length 6 Inches, Width 1 Inches, Height 3.70 Inches, Material PVC, Color Gray

Overview

Conduit Clamp, Size 3 Inches, Length 6 Inches, Width 1 Inches, Height 3.70 Inches, Material PVC, Color Gray
Also known as: 034481160236, E977LC-CAR

Specifications

Diameter: 3 in
Material: PVC
Mounting: 2-Hole
Diameter: 3 in
Mounting: 2-Hole
Material: PVC

Customer Reviews

No reviews for this product
(0)