ProLED Select Adjustable Wallpack

Item #: 2178271

Cat #: 39876

UPC: 807154398768

Sign In or Register to view pricing and more.
Documents & Guides
LED Adjustable Wallpack: 0-90 Degree Adjustable Head, Selectable Wattage: 30/40/50W, 3,877-7,016 Lumens, CCT selectable between 3000K-4000K-5000K, 0-10V dimming, 120-277VAC, Photocell-Enable/Disable, Textured Bronze Powder Coat, DLC 5.1 premium, cULus, IP65 Rated. Halco p/n: 39876; AWP-3-WS-CS-U-PC.

Overview

LED Adjustable Wallpack: 0-90 Degree Adjustable Head, Selectable Wattage: 30/40/50W, 3,877-7,016 Lumens, CCT selectable between 3000K-4000K-5000K, 0-10V dimming, 120-277VAC, Photocell-Enable/Disable, Textured Bronze Powder Coat, DLC 5.1 premium, cULus, IP65 Rated. Halco p/n: 39876; AWP-3-WS-CS-U-PC.
The Adjustable Wallpack offers a modern full cut-off design that is a perfect solution for a broad range of outdoor lighting applications. The AWP is designed with ProLED Select technology, that allow users to select between the desired lumens and CCT for their application. The AWP tilting head enables the installer to adjust between 0-90 degrees, putting light where you need it most. The AWP comes standard with an integrated photocell That is easily enabled or disabled, providing dusk-to-dawn controls for even greater energy savings. With ProLED Select Technology, adjustable head and built-in photocell, the AWP is one of the most versatile wallpacks in the market.
Also known as: 807154398768, 39876

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 7000, 3800
Wattage: 30, 40, 50, Selectable
Color Rendering Index (CRI): 80
Color: Bronze
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Standards: DLC Listed (Premium)
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 30, 40, 50, Selectable
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 7000, 3800
Color Rendering Index (CRI): 80
Type: 0-10V Dimming
Dimmable: Yes
Standards: DLC Listed (Premium)

Customer Reviews

No reviews for this product
(0)