Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Adjustable Wallpack: 0-90 Degree Adjustable Head, Selectable Wattage: 15/20/30W, 2,138-3,902 Lumens, CCT selectable between 3000K-4000K-5000K, 0-10V dimming, 120-277VAC, Photocell-Enable/Disable, Textured Bronze Powder Coat, DLC 5.1 premium, cULus, IP65 Rated. Halco p/n: 39875; AWP-2-WS-CS-U-PC.
Overview
LED Adjustable Wallpack: 0-90 Degree Adjustable Head, Selectable Wattage: 15/20/30W, 2,138-3,902 Lumens, CCT selectable between 3000K-4000K-5000K, 0-10V dimming, 120-277VAC, Photocell-Enable/Disable, Textured Bronze Powder Coat, DLC 5.1 premium, cULus, IP65 Rated. Halco p/n: 39875; AWP-2-WS-CS-U-PC.
The Adjustable Wallpack offers a modern full cut-off design that is a perfect solution for a broad range of outdoor lighting applications. The AWP is designed with ProLED Select technology, that allow users to select between the desired lumens and CCT for their application. The AWP tilting head enables the installer to adjust between 0-90 degrees, putting light where you need it most. The AWP comes standard with an integrated photocell That is easily enabled or disabled, providing dusk-to-dawn controls for even greater energy savings. With ProLED Select Technology, adjustable head and built-in photocell, the AWP is one of the most versatile wallpacks in the market.
Also known as: 807154398751, 39875
Specifications
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
Wattage: | 20, 15, 30, Selectable |
Lumens: | 3900, 2100 |
Color Rendering Index (CRI): | 80 |
Color: | Bronze |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Standards: | DLC Listed (Premium) |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
Lumens: | 3900, 2100 |
Color: | Bronze |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 20, 15, 30, Selectable |
Color Rendering Index (CRI): | 80 |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Standards: | DLC Listed (Premium) |
Customer Reviews
No reviews for this product
(0)