This product has been discontinued.

Level 2 Charging Station, 32A, 240VAC, 25' Cable, Cosmos
Item #: 2178048
Cat #: HCS-40-C13-L25-144
UPC:
Documents & Guides
HCS-40-C13-L25-144 Charging Station, 32 Amp, 240 Volts, 25 Foot Cable, Aptiv G2 J1772 Connector 10AWG, 8AWG Conduit-for use with Cosmos Card
Sign In or Register to view pricing and more.
No associated products found.
Overview
HCS-40-C13-L25-144 Charging Station, 32 Amp, 240 Volts, 25 Foot Cable, Aptiv G2 J1772 Connector 10AWG, 8AWG Conduit-for use with Cosmos Card
ClipperCreek’s HCS charging stations come in a variety of power levels, as hardwired and plug-in units, with multiple pedestal mount options. Recent additions to the HCS product line include the HCS-60R and HCS-80R, ruggedized. versions of our most powerful HCS models. These models offer up to 64 Amp charging, and include ChargeGuard, a simple key-based access control option.
Also known as: HCS-40-C13-L25-144
Specifications
Mounting: | Pedestal, Wall |
Amps: | 32 |
Volts AC: | 240, 208 |
IP/NEMA Rating: | NEMA 4 |
Number of Ports: | 1 |
Connector Type: | SAE J1772 |
Mounting: | Pedestal, Wall |
Volts AC: | 240, 208 |
Number of Ports: | 1 |
Amps: | 32 |
IP/NEMA Rating: | NEMA 4 |
Connector Type: | SAE J1772 |
Customer Reviews
No reviews for this product
(0)