This product has been discontinued.
Sign In or Register to view pricing and more.
UNILETS A-51 Series Incandescent Factory Sealed Luminaire With Guard, Fixture Type: Pendant (Rigid Mounting), Lamp Type: 200 - 300 WTT PS30 Medium Incandescent, Lamp Wattage: 200 - 300 WTT, Number Of Lamps: 1, Material: Copperfree (4/10
Overview
UNILETS A-51 Series Incandescent Factory Sealed Luminaire With Guard, Fixture Type: Pendant (Rigid Mounting), Lamp Type: 200 - 300 WTT PS30 Medium Incandescent, Lamp Wattage: 200 - 300 WTT, Number Of Lamps: 1, Material: Copperfree (4/10
Also known as: 781381124454, AAPA2075G
Specifications
Base: | Medium Screw (E26) |
Mounting: | Pendant |
Wattage: | 300 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Wattage: | 300 |
Mounting: | Pendant |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)