Glove Liner, Cotton, Length: 10"

Item #: 217729

Cat #: COTGLV10

UPC: 696812028310

Sign In or Register to view pricing and more.
Documents & Guides
Glove Liner, Cotton, Length: 10"

Overview

Glove Liner, Cotton, Length: 10"
Also known as: 696812028310, COTGLV10

Specifications

Material: Cotton
Type: Arc Flash, 1.2 Cal, Gloves
Length: 10 in
Material: Cotton
Length: 10 in
Type: Arc Flash, 1.2 Cal, Gloves

Customer Reviews

No reviews for this product
(0)