Push-Button Cable Tie Mount, 0.25" Hole, Black

Item #: 2177233

Cat #: PBM0C2

UPC: 089306038856

Sign In or Register to view pricing and more.
Documents & Guides
Push-Button Cable Tie Mount, 0.25 Inch Hole Diameter, 0.12 Inch Max Panel Thickness, 0.20 Inch Max Tie Width, PA66, Black, 100/pkg

Overview

Push-Button Cable Tie Mount, 0.25 Inch Hole Diameter, 0.12 Inch Max Panel Thickness, 0.20 Inch Max Tie Width, PA66, Black, 100/pkg
HellermannTyton push mounts are used with our standard cable ties and offer a permanent bundling solution for installation below or underneath a panel. Designed for simple installation by pushing the mount through a pre-drilled hole. The low profile "button" style head is suitable in space constrained areas.
Also known as: 089306038856, PBM0C2

Specifications

Mounting: Push Mount
Color: Black
Material: Polyamide
Height: 0.400 in
Width: 0.260 in
Package Type: Bag
Mounting: Push Mount
Material: Polyamide
Width: 0.260 in
Color: Black
Height: 0.400 in
Package Type: Bag

Customer Reviews

No reviews for this product
(0)