Safety Switch, Double Throw, Heavy Duty, 1200A, 600VAC, NEMA 3R

Item #: 217719

Cat #: TC72368R

UPC: 783164077513

Documents & Guides
1200 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible, 600 Volt AC, NEMA 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

1200 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible, 600 Volt AC, NEMA 3R
Also known as: 783164077513, TC72368R

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 1200
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 1200
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)