Wobblelight® V3 LED Work Light

Item #: 2177136

Cat #: 111303LED

UPC: 786625000303

Sign In or Register to view pricing and more.
Documents & Guides
Wobblelight® V3 LED Work Light, 15000 Lumens, 5000K, 220 Watt, 120V

Overview

Wobblelight® V3 LED Work Light, 15000 Lumens, 5000K, 220 Watt, 120V
The all new Wobblelight® LED V3, has the same great patented, self-righting technology with a new look. Still ideal for applications requiring temporary high output lighting for areas up to 75 feet diameter. This new look features an integrated carry handle into the body, LED panel technology and an integrated cord to give the unit a suitable for wet locations rating.
Also known as: 786625000303, 111303LED

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 220
Light Technology: LED
Color Temperature: 5000 (Bright White)
Light Technology: LED
Wattage: 220

Customer Reviews

No reviews for this product
(0)