Patch Cord 4 Pair / 24 AWG CM CAT6 RJ45 Red 3'

Item #: 2176652

Cat #: 576130003

UPC: 884815780124

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Red, Length: 3 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Red, Length: 3 ft.
Also known as: 884815780124, 576130003

Specifications

Gauge: 24
Color: Red
Length: 3 ft
Material: Copper
Conductors: 4 Pair
Gauge: 24
Length: 3 ft
Conductors: 4 Pair
Color: Red
Material: Copper

Customer Reviews

No reviews for this product
(0)