Safety switch, Heavy Duty, Non Fusible, 100A, 3W, 3P, 100HP, 600VA C/DC, NEMA 12

Item #: 21763

Cat #: HU363AWK

UPC: 785901505754

Sign In or Register to view pricing and more.
Square D,SWITCH NOT FUSIBLE HD 100A 3P NEMA12,100A,600V,Galvannealed Steel,Lugs,NEMA 3R/12,Non-Fusible,Rainproof, Sleet/Ice proof and Dust tight (Indoor/Outdoor),Single Throw Safety Switch,UL Listed,heavy duty,surface

Overview

Square D,SWITCH NOT FUSIBLE HD 100A 3P NEMA12,100A,600V,Galvannealed Steel,Lugs,NEMA 3R/12,Non-Fusible,Rainproof, Sleet/Ice proof and Dust tight (Indoor/Outdoor),Single Throw Safety Switch,UL Listed,heavy duty,surface
The Square D™ by Schneider Electric brand Heavy Duty Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. F Series safety switches provide significantly higher levels of mechanical endurance than NEMA KS-1 or UL98 standards require. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock and a color-coded indicator handle. This Single Throw Safety Switch has a rated current of 100A and is UL listed with a NEMA 1 rating of protection. This 3-pole switch has operational voltage ratings of 600VAC/DC. The enclosure is made of steel and has no neutral installed. This non-fusible disconnect has a short circuit current rating, of 200kA. This safety switch is surface mounted. This switch comes with an 18 months warranty. SWITCH NOT FUSIBLE HD 100A 3P NEMA12
Also known as: 785901505754, HU363AWK

Specifications

Poles: 3
Amps: 100
Volts DC: 600
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R, NEMA 12
Poles: 3
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 12
Amps: 100
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)