Maxrack

Item #: 2176090

Cat #: M8416B45

UPC: 783510242923

Sign In or Register to view pricing and more.
Documents & Guides
Maxrack 84 inch 45u, 16 inch Blk, Bulletin Dmax (maxrack - Maxrack), Size/dims: 86.13x24.00x26.25, Material: Aluminum, Finish: Black

Overview

Maxrack 84 inch 45u, 16 inch Blk, Bulletin Dmax (maxrack - Maxrack), Size/dims: 86.13x24.00x26.25, Material: Aluminum, Finish: Black
Also known as: 783510242923, M8416B45

Specifications

Width: 24 in
Color: Black
Material: Aluminum
Depth: 26.250 in
Height: 86.130 in
Width: 24 in
Material: Aluminum
Height: 86.130 in
Color: Black
Depth: 26.250 in

Customer Reviews

No reviews for this product
(0)