Sign In or Register to view pricing and more.
Documents & Guides
PharmaPro, Type 4X, 24.00x24.00x8.00, SS Type 304
Overview
PharmaPro, Type 4X, 24.00x24.00x8.00, SS Type 304
PharmaPro Enclosures are specifically designed for the pharmaceutical industry with flush mounting and a low RA value finish that minimizes surface crevices for thorough wipe-downs and eliminates areas where contaminants can accumulate. The mounting system pulls the enclosure flush and tight to the wall and can be used on block or stud walls.
Also known as: 783510149055, AFM24248SS
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)