Handy Box, Depth: 1-7/8", 1/2" KOs, Vertical Bracket, Drawn, Metallic

Item #: 21758

Cat #: 4CSVB-1/2

UPC: 687855749508

Sign In or Register to view pricing and more.
Documents & Guides
Vertical Bracket, Handy Box, Drawn, Metallic. Dimensions: 4" x 2-1/8". Depth: 1-7/8". Side Knockouts: (5) 1/2". Bottom Knockouts: (2) 1/2". Cubic Inches: 13.0". Setback: 5/8".

Overview

Vertical Bracket, Handy Box, Drawn, Metallic. Dimensions: 4" x 2-1/8". Depth: 1-7/8". Side Knockouts: (5) 1/2". Bottom Knockouts: (2) 1/2". Cubic Inches: 13.0". Setback: 5/8".
Appleton™ and O-Z/Gedney™ metallic handy boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855749508, 4CSVB-1/2

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 13 in³
Knockout Diameter: 1/2 in
Material: Steel
Cubic Inches: 13 in³
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/8 in

Customer Reviews

No reviews for this product
(0)