Slide Tu-Wire Dimmer, Fluorescent, Nova T, Brown

Item #: 217515

Cat #: NTFTU-5A-BR

UPC: 027557334662

Sign In or Register to view pricing and more.
Nova T Slide Tu-Wire Dimmer, 120V, 5A, Single-Pole, Fluorescent, Also Compatible w/ Advance Mark X Electronic Ballasts for Controlling, Brown

Overview

Nova T Slide Tu-Wire Dimmer, 120V, 5A, Single-Pole, Fluorescent, Also Compatible w/ Advance Mark X Electronic Ballasts for Controlling, Brown
Nova T Dimmer, Fluorescent Dimming with Tu-Wire Electronic Ballasts, Single-pole(small control), 120V/5A in brown
Also known as: 027557334662, NTFTU-5A-BR

Specifications

Color: Brown
Type: Slide, Single-Pole
Amps: 5
Volts AC: 120
Mounting: Surface
Poles: 1
Light Technology: Fluorescent
Color: Brown
Amps: 5
Mounting: Surface
Light Technology: Fluorescent
Type: Slide, Single-Pole
Volts AC: 120
Poles: 1

Customer Reviews

No reviews for this product
(0)