LED Flood Light, 180 Watt, 336000 Lumen, 4500K, 120-277V

Item #: 2175065

Cat #: PFXL2GXW33LS

UPC: 765364937606

Sign In or Register to view pricing and more.
Documents & Guides
LED Flood Light, 180 Watt, 33000 Lumen, 4500K, 70 CRI, 120-277 Volt, Dimmable, Bronze Finish, Slipfitter, Extra Wide distribution, Replaces up to 1000W MH

Overview

LED Flood Light, 180 Watt, 33000 Lumen, 4500K, 70 CRI, 120-277 Volt, Dimmable, Bronze Finish, Slipfitter, Extra Wide distribution, Replaces up to 1000W MH
Atlas high‑performance LED Flood Lights are manufactured in the USA and available in a vast array of configurations that are suitable for virtually any application.
Also known as: 765364937606, PFXL2GXW33LS

Specifications

Wattage: 220
Lumens: 33000
Color Temperature: 4500 (Cool White)
Mounting: Slipfitter
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 220
Color Temperature: 4500 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 33000
Mounting: Slipfitter
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)