Wire Markers, 0.750 x 3.000"

Item #: 2174933

Cat #: M6-12-109

UPC: 888434600009

Documents & Guides
Wire Markers, Dimensions: 0.750 x 3.000 inch, Material: Polyethylene, Color: White, Compatible With: TLS 2200 Printer, Includes: 100/Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wire Markers, Dimensions: 0.750 x 3.000 inch, Material: Polyethylene, Color: White, Compatible With: TLS 2200 Printer, Includes: 100/Package
Durable Non-Adhesive Polyethylene (B-109) is a multipurpose, matte finish tag material that can be used for a variety of tag applications.
Also known as: 888434600009, M6-12-109

Specifications

Width: 3/4 in
Type: Wire Marker
Material: Polyethylene
Color: White
Length: 3 in
Width: 3/4 in
Material: Polyethylene
Length: 3 in
Type: Wire Marker
Color: White

Customer Reviews

No reviews for this product
(0)