Lamp, 24V AC/DC, White, LED, 15mA

Item #: 217489

Cat #: KA2-2025

UPC: 662019252117

Sign In or Register to view pricing and more.
Documents & Guides
White, 24V AC/DC, LED Lamp.

Overview

White, 24V AC/DC, LED Lamp.
LED bulb - White - Rated Voltage 24 V, (AC)/DC - Rated Current 15 mA - Service Life >50 000 h
Also known as: 662019252117, KA2-2025

Specifications

Volts DC Control: 24
Type: Accessories, LED, Lamp
Lumens: 500
Volts AC Control: 24
Color: White
Volts DC Control: 24
Lumens: 500
Color: White
Type: Accessories, LED, Lamp
Volts AC Control: 24

Customer Reviews

No reviews for this product
(0)